Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

URE-BK1000X25 https://www.bdiexpress.com/medias/INDKURHOSEXX-URE-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5NHxpbWFnZS9qcGVnfGFETXhMMmd4TWk4eE1UQXdNelU0TnpFNU9UQXdOaTlKVGtSTFZWSklUMU5GV0ZoZlZWSkZYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDdiYjYwZTRkZWZhNjU4Mjc2MjA0ZTE1Yzg3OGJkYzQ0YzAxMDYxN2RmZDkxZjkyZGZkY2IwYjhmZjUyMmVjNmU
24464640 Hoses 

KURIYAMA KURIYAMA

URE-BK1000X25

Description

URE-BK1000X25 MATERIAL HANDLING HOSE ; 10" ID X 25' L POLYURETHANE

Material Handling Hose; 10" Inside Diameter; 10.33" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 11 PSI | 0.7 Bar Operating Pressure

Part #

URE-BK1000X25

BDI #
24464640

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1004.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,004.25 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.82
EAN
0082235320159
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-65 To 225 Deg F
Operating Pressure
11 PSI | 0.7 Bar
Typical Use
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Wood Working | Furniture Dust and Chip Control
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius | Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
48.25
Long Description
Material Handling Hose; 10" Inside Diameter; 10.33" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Black; 11 PSI | 0.7 Bar Operating Pressure
Outside Diameter
10.33 Inch | 262.382 Millimeter
Inside Diameter
10 Inch | 254 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh