KURIYAMA
KURIYAMA
UV2-800X20
KURIYAMA KURIYAMA
Description
UV2-800X20 MATERIAL HANDLING HOSE ; 8.67" OD POLYURETHANE
Material Handling Hose; 8" Inside Diameter; 8.67" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 10 PSI | 0.7 Bar Operating Pressure
Part #
UV2-800X20
BDI #
24866440
Details
1455.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/UV2-800X20/p/24866440
Your Price
$ 1,455.39 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
20.32
EAN
0082235301940
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
10 PSI | 0.7 Bar
Typical Use
Agricultural Dry Fertilizer | Air Seeder Line | Dust Control
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
14" Minimum Bend Radius | Medium Duty
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
44.8
Long Description
Material Handling Hose; 8" Inside Diameter; 8.67" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 10 PSI | 0.7 Bar Operating Pressure
Outside Diameter
8.67 Inch | 220.218 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



