KURIYAMA
KURIYAMA
VF800X300
KURIYAMA KURIYAMA
Description
VF800X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 8"X300' PVC
Water Discharge Hose; 8.169" Inside Diameter; 8.381" Outside Diameter; PVC Inner Material; Blue
Part #
VF800X300
BDI #
24464791
Details
3290.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VF800X300/p/24464791
Your Price
$ 3,290.85 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.59
EAN
0082235303592
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-10 To 140 Deg F
Typical Use
Agriculture | Construction | Drip Irrigation | Industrial
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
0.106" Wall Thickness | Polyester Yarn Spiral Wrap
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
390
Long Description
Water Discharge Hose; 8.169" Inside Diameter; 8.381" Outside Diameter; PVC Inner Material; Blue
Inside Diameter
8.169 Inch | 207.493 Millimeter
Outside Diameter
8.381 Inch | 212.877 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



