Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VFL125X300 https://www.bdiexpress.com/medias/INDKURHOSEXX-VFL-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjF8aW1hZ2UvanBlZ3xhR05tTDJobU9TOHhNVEF3TXpVNE9UYzFORGt4TUM5SlRrUkxWVkpJVDFORldGaGZWa1pNWDFsTVYxOHpNREI0TXpBd0xtcHdad3w5N2YzZjAwYTUzMjZkMjJlMzQ3Y2Q4MDk0Zjk0YTZjZjg3YmVkNzdkMjNkMzM4ZDg1NDYxYjA0OTg0YTcxNzYz
24464797 Hoses 

KURIYAMA KURIYAMA

VFL125X300

Description

VFL125X300 WATER DISCHARGE HOSE ; VF LITE BLUE 1-1/4"X300'

Water Discharge Hose; 1.299" Inside Diameter; 1.401" Outside Diameter; PVC Inner Material; Blue; 85 PSI | 5.9 Bar Operating Pressure

Part #

VFL125X300

BDI #
24464797

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

287.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 287.37 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.05
EAN
0082235314587
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
85 PSI | 5.9 Bar
Typical Use
Agriculture | Construction
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
0.051" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
36
Long Description
Water Discharge Hose; 1.299" Inside Diameter; 1.401" Outside Diameter; PVC Inner Material; Blue; 85 PSI | 5.9 Bar Operating Pressure
Inside Diameter
1.299 Inch | 32.995 Millimeter
Outside Diameter
1.401 Inch | 35.585 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh