KURIYAMA
KURIYAMA
WE150X50
KURIYAMA KURIYAMA
Description
WE150X50 MATERIAL HANDLING HOSE ; 1.93" ODX50' CLR PVC W/GRND WIRE
Hose; Material Handling; 1-1/2" Inside Diameter; 1.93" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
WE150X50
BDI #
21443760

Details
489.25
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WE150X50/p/21443760
Your Price
$ 489.25 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.2
EAN
0082235301620
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Food Grade | Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Rigid PVC Helix and Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
21.5
Long Description
Hose; Material Handling; 1-1/2" Inside Diameter; 1.93" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Outside Diameter
1.93 Inch | 49.022 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh