KURIYAMA
KURIYAMA
WT125X50
KURIYAMA KURIYAMA
Description
WT125X50 MATERIAL HANDLING HOSE ; 1.6" ODX50' CLR PVC
Hose; Material Handling; 1-1/4" Inside Diameter; 1.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
WT125X50
BDI #
21443770

Details
223.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WT125X50/p/21443770
Your Price
$ 223.51 / REEL
$ 224.00 / REEL BDIExpress
$ 224.00 / REEL BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
6.35
EAN
0082235301533
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Convoluted Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
14
Long Description
Hose; Material Handling; 1-1/4" Inside Diameter; 1.6" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.6 Inch | 40.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh