KURIYAMA
KURIYAMA
WT800X20 10FT SECTION
KURIYAMA KURIYAMA
Description
WT800X20 10FT SECTION PVC HOSE
Material Handling Hose; 8" Inside Diameter; 8.97" Outside Diameter; PVC Inner Material; Clear; 20 PSI | 1.4 Bar Operating Pressure
Part #
WT800X20 10FT SECTION
BDI #
21591354

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WT800X20-10FT-SECTION/p/21591354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
36" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
110.6
Long Description
Material Handling Hose; 8" Inside Diameter; 8.97" Outside Diameter; PVC Inner Material; Clear; 20 PSI | 1.4 Bar Operating Pressure
Outside Diameter
8.97 Inch | 227.838 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh