CONTINENTAL
CONTINENTAL
XCP4S-08X50CL
CONTINENTAL CONTINENTAL
Description
XCP4S-08X50CL HYDRAULIC HOSE ; NON-RETURNABLE 50FT/COIL
Hose; Hydraulic; 1/2" Inside Diameter; 0.94" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4100 PSI - 280 Bar Operating Pressure
Part #
20882972
BDI #
21529637
Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP4S-08X50CL/p/21529637
Your Price
$ 19.57 / Foot
$ 20.00 / Foot BDIExpress
$ 20.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.159
EAN
0037256536250
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4100 PSI | 280 Bar
Typical Use
High Pressure Hydraulic
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
16400 PSI Burst Pressure | 4 Constant Pressure Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
26
Long Description
Hose; Hydraulic; 1/2" Inside Diameter; 0.94" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4100 PSI - 280 Bar Operating Pressure
Outside Diameter
0.94 Inch | 23.876 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



