https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-MP-N-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNHxpbWFnZS9qcGVnfGFHUmlMMmd6TlM4eE1EYzJOak15TnpZeE1UUXlNaTlKVGtSRFdGSlNSVVZNV0ZoZlNFOVRSVjlOVUY5T1h6TXdNSGd6TURBdWFuQm58YmE0OGY1ZWY5NzY1NTllNjU3MWEyZTY0OTBmOWQxNmVkNGRlNjEzMDBmMmM3MTdjZmQwODE2YWZkYzE5MGU2Mg
https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-MP-N-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNHxpbWFnZS9qcGVnfGFHUmlMMmd6TlM4eE1EYzJOak15TnpZeE1UUXlNaTlKVGtSRFdGSlNSVVZNV0ZoZlNFOVRSVjlOVUY5T1h6TXdNSGd6TURBdWFuQm58YmE0OGY1ZWY5NzY1NTllNjU3MWEyZTY0OTBmOWQxNmVkNGRlNjEzMDBmMmM3MTdjZmQwODE2YWZkYzE5MGU2Mg
COXREELS
COXREELS
MP-N-450
COXREELS COXREELS
Description
MP-N-450 SPRING REWIND HOSE REEL ; 1/2"X50' 2500PSI BRASS
Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 50FT Hose Length; 1/2" Hose Inside Diameter; 13/16" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 2500 PSI Maximum Pressure Rating; Rubber Hose Material
Part #
MP-N-450
BDI #
23297565
Details
1070.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/MP-N-450/p/23297565
Your Price
$ 1,070.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
30.15
EAN
0674255717701
Product Group - BDI
F02192
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
67
Product Detail
Hose Reel
Product Specification
Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 50FT Hose Length; 1/2" Hose Inside Diameter; 13/16" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 2500 PSI Maximum Pressure Rating; Rubber Hose Material
Long Description
Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 50FT Hose Length; 1/2" Hose Inside Diameter; 13/16" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 2500 PSI Maximum Pressure Rating; Rubber Hose Material
