https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-MPD-N-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2M3xpbWFnZS9qcGVnfGFERmpMMmd3TVM4eE1EYzNNall5T1RNNE9UTTBNaTlKVGtSRFdGSlNSVVZNV0ZoZlNFOVRSVjlOVUVSZlRsOHpNREI0TXpBd0xtcHdad3w4NDM4ODQ4ZDQ1ZDM2ODc2NDBiMDFiYmIxZGRhM2FlYjk1ZTQwYmZiZDU0MTVkOGYxMmIyNTcwOGU0YThlZWJk
https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-MPD-N-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2M3xpbWFnZS9qcGVnfGFERmpMMmd3TVM4eE1EYzNNall5T1RNNE9UTTBNaTlKVGtSRFdGSlNSVVZNV0ZoZlNFOVRSVjlOVUVSZlRsOHpNREI0TXpBd0xtcHdad3w4NDM4ODQ4ZDQ1ZDM2ODc2NDBiMDFiYmIxZGRhM2FlYjk1ZTQwYmZiZDU0MTVkOGYxMmIyNTcwOGU0YThlZWJk
COXREELS
COXREELS
MPD-N-330
COXREELS COXREELS
Description
MPD-N-330 SPRING RETRACTABLE HOSE REEL ; DUAL HYDRAULIC 3/8"X30' 3000PSI
Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 30FT Hose Length; 3/8" Hose Inside Diameter; 11/16" Hose Outside Diameter; 3/8" FNPT Reel Inlet; 3/8" MNPT Hose End; 3000 PSI Maximum Pressure Rating
Part #
MPD-N-330
BDI #
21918362
Details
1802.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/MPD-N-330/p/21918362
Your Price
$ 1,802.50 / each
$ 1,803.00 / each BDIExpress
$ 1,803.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
35.374
EAN
0674255726482
Product Group - BDI
F02192
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
78
Product Detail
Hose Reel
Product Specification
Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 30FT Hose Length; 3/8" Hose Inside Diameter; 11/16" Hose Outside Diameter; 3/8" FNPT Reel Inlet; 3/8" MNPT Hose End; 3000 PSI Maximum Pressure Rating
Long Description
Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 30FT Hose Length; 3/8" Hose Inside Diameter; 11/16" Hose Outside Diameter; 3/8" FNPT Reel Inlet; 3/8" MNPT Hose End; 3000 PSI Maximum Pressure Rating
