Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P-LP-125 https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-P-LP-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk3MXxpbWFnZS9qcGVnfGFHWTRMMmd4WVM4eE1EYzJOak14TkRJd09UTXhNQzlKVGtSRFdGSlNSVVZNV0ZoZlNFOVRSVjlRWDB4UVh6TXdNSGd6TURBdWFuQm58ODhlZWIzNTA1MTA4ZWQzMzA5MzY5ODExYTVhM2NjMDNiNGQ1YTQxZmE3NjRjMGQwY2YxMmQ3ZjhkODcyMmQzNQ
21483692 Hose Flexible Tubing And Assemblies 

COXREELS COXREELS

P-LP-125

Description

P-LP-125 SPRING REWIND HOSE REEL ; 1/4"X25' 300PSI BRASS

Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 25FT Hose Length; 1/4" Hose Inside Diameter; 1/2" Hose Outside Diameter; 300 PSI Maximum Pressure Rating

Part #

P-LP-125

BDI #
21483692

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

408.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 408.93 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
18.6
EAN
0674255718074
Product Group - BDI
F02192
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
27
Product Detail
Hose Reel
Product Specification
Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 25FT Hose Length; 1/4" Hose Inside Diameter; 1/2" Hose Outside Diameter; 300 PSI Maximum Pressure Rating
Long Description
Hose Reel; Spring Rewind; Steel Reel Material; Single Pedestal Mount; With Hose; 25FT Hose Length; 1/4" Hose Inside Diameter; 1/2" Hose Outside Diameter; 300 PSI Maximum Pressure Rating