https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-TSH-N-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5ODR8aW1hZ2UvanBlZ3xhRGM0TDJobU9TODVPVEUwT1RBME1UVXdNRFEyTDBsT1JFTllVbEpGUlV4WVdGOUlUMU5GWDFSVFNGOU9Yek13TUhnek1EQXVhbkJufDFmMTlhOTgwNzQ4OWY0N2E5OGE2NDIxYzY5OTFjM2VlMWMyMGYzMzdmYjA2NjlkMTJhNzlkNGMzNmZiMjc4ZTE
https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-TSH-N-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5ODR8aW1hZ2UvanBlZ3xhRGM0TDJobU9TODVPVEUwT1RBME1UVXdNRFEyTDBsT1JFTllVbEpGUlV4WVdGOUlUMU5GWDFSVFNGOU9Yek13TUhnek1EQXVhbkJufDFmMTlhOTgwNzQ4OWY0N2E5OGE2NDIxYzY5OTFjM2VlMWMyMGYzMzdmYjA2NjlkMTJhNzlkNGMzNmZiMjc4ZTE
COXREELS
COXREELS
TSH-N-4100
COXREELS COXREELS
Description
TSH-N-4100 SPRING RETRACTABLE HOSE REEL ; 1/2"X100' 300PSI BRASS
Hose Reel; Spring Rewind; Steel Reel Material; Dual Pedestal Mount; With Hose; 100FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 300 PSI Maximum Pressure Rating; PVC Hose Material
Part #
TSH-N-4100
BDI #
24716393
Details
1211.28
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/TSH-N-4100/p/24716393
Your Price
$ 1,211.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
43.091
EAN
0674255720855
Product Group - BDI
F02192
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
95
Product Detail
Hose Reel
Product Specification
Spring Rewind; Steel Reel Material; Dual Pedestal Mount; With Hose; 100FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 300 PSI Maximum Pressure Rating; PVC Hose Material
Long Description
Hose Reel; Spring Rewind; Steel Reel Material; Dual Pedestal Mount; With Hose; 100FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 300 PSI Maximum Pressure Rating; PVC Hose Material

