Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

151BL-08X500 https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyOXxpbWFnZS9qcGVnfGFERTNMMmhsTnk4eE1EazRORE13TWpJeE5URTVPQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVVKTVh6TXdNSGd6TURBdWFuQm58MjJlYjY5Y2E4Y2ZiNTFjNWFhNTNkMWM5ZGQ1NzM5ZGE3NzEyZDBjYzIwZjU3OWYxMjMwMTdlMWZlNzEzOWQ3MQ
24449890 Tubings 

KURIYAMA KURIYAMA

151BL-08X500

Description

151BL-08X500 AIR BRAKE TUBING ; 1/2" OD X 500' L BLUE

Tubing; Single; 0.376" Inside Diameter; 1/2" Outside Diameter; Polyester; Blue

Part #

151BL-08X500

BDI #
24449890

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

808.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 808.55 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.02
EAN
0082235315708
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Blue
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
SPOOL
Package Quantity
500FT
Order in Multiples of
SPOOL
Minimum Order Quantity
1 SPOOL OF 500 FEET
Inch - Metric
Inch
Other Features
Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
23
Long Description
Tubing; Single; 0.376" Inside Diameter; 1/2" Outside Diameter; Polyester; Blue
Inside Diameter
0.376 Inch | 9.55 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh