https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyOXxpbWFnZS9qcGVnfGFERTNMMmhsTnk4eE1EazRORE13TWpJeE5URTVPQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVVKTVh6TXdNSGd6TURBdWFuQm58MjJlYjY5Y2E4Y2ZiNTFjNWFhNTNkMWM5ZGQ1NzM5ZGE3NzEyZDBjYzIwZjU3OWYxMjMwMTdlMWZlNzEzOWQ3MQ
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151BL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyOXxpbWFnZS9qcGVnfGFERTNMMmhsTnk4eE1EazRORE13TWpJeE5URTVPQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVVKTVh6TXdNSGd6TURBdWFuQm58MjJlYjY5Y2E4Y2ZiNTFjNWFhNTNkMWM5ZGQ1NzM5ZGE3NzEyZDBjYzIwZjU3OWYxMjMwMTdlMWZlNzEzOWQ3MQ
KURIYAMA
KURIYAMA
151BL-12X100
KURIYAMA KURIYAMA
Description
151BL-12X100 AIR BRAKE TUBING ; 3/4" OD X 100' L BLUE
Tubing; Single; 0.566" Inside Diameter; 3/4" Outside Diameter; Polyester; Blue
Part #
151BL-12X100
BDI #
24449898
Details
432.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/151BL-12X100/p/24449898
Your Price
$ 432.60 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.05
EAN
0082235316111
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Blue
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
10.8
Long Description
Tubing; Single; 0.566" Inside Diameter; 3/4" Outside Diameter; Polyester; Blue
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.566 Inch | 14.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


