KURIYAMA
KURIYAMA
220-0440X500
KURIYAMA KURIYAMA
Description
220-0440X500 FOOD GRADE TUBING ; 1/4" IDX0.17" OD NATURAL POLYURETHANE
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Clear
Part #
220-0440X500
BDI #
24481883

Details
144.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/220-0440X500/p/24481883
Your Price
$ 144.20 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
2.72
EAN
0082235303653
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Clear
Operating Temperature Range
-45 To 60 Deg C
Operating Pressure
140 PSI | 9.7 BAR
Typical Use
Industrial | Water Lines | Water Softener Lines | Pneumatic Logic Control Lines | Vending Equipment
Price Unit
SPOOL
Package Quantity
500FT
Order in Multiples of
SPOOL
Minimum Order Quantity
1 SPOOL OF 500 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyethylene
Manufacturer URL
https://kuriyama.com
Weight / LBS
6
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Clear
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh