NYCOIL
NYCOIL
61230
NYCOIL NYCOIL
Description
61230 NYLON TUBING ; POR 0.106" ID X 5/32"OD NATURAL 100'/PKG
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Natural
Part #
61230
BDI #
21452351

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/61230/p/21452351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
2.18
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Natural
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Low Pressure Pneumatic | Pneumatic Circuits | Injection Lube Systems | Hydro-Pneumatic Circuit
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.nycoil.com
Long Description
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Natural
Outside Diameter
0.156 Inch | 3.962 Millimeter
Inside Diameter
0.106 Inch | 2.692 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh