https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-95U-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwNXxpbWFnZS9qcGVnfGFEQmtMMmcwWkM4eE1EazROREk1T0RBNE5qUXpNQzlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YemsxVlY5U1JVUmZNekF3ZURNd01DNXFjR2N8MjM3NDhiYjZiNzQ1MDYzMjM2NjI4NmJmNjgyZWY3ZGVmMGUxODkyZmY2OTNjYzFhYzNhZTQyM2FmYWRmODA0Mg
https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-95U-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwNXxpbWFnZS9qcGVnfGFEQmtMMmcwWkM4eE1EazROREk1T0RBNE5qUXpNQzlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YemsxVlY5U1JVUmZNekF3ZURNd01DNXFjR2N8MjM3NDhiYjZiNzQ1MDYzMjM2NjI4NmJmNjgyZWY3ZGVmMGUxODkyZmY2OTNjYzFhYzNhZTQyM2FmYWRmODA0Mg
PARKER
PARKER
95U-6-062-RED-0100
PARKER PARKER
Description
95U-6-062-RED-0100 PU TUBING ; 0.25" ID 3/8" OD 100FT/ROLL
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Red
Part #
95U-6-062-RED-0100
BDI #
24762620
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/95U-6-062-RED-0100/p/24762620
Your Price
$ 1.03 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.014
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Red
Operating Temperature Range
-40 To 82 Deg C
Operating Pressure
170 PSI | 11.7 BAR
Typical Use
Instrumentation | Pneumatics | Machine Tools | Robotics | Vacuum
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.parker.com
Weight / LBS
3
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Red
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

