

SMC
SMC
IN-241-3308W
SMC SMC
Description
IN-241-3308W TUBING, SPL
Tubing; Single; 6.35MM Inside Diameter; 9.525MM Outside Diameter; Polyurethane; White
Part #
IN-241-3308W
BDI #
25508211

Details
962.02
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/IN-241-3308W/p/25508211
Your Price
$ 962.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
White
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
Industrial
Price Unit
M
Package Quantity
100M
Order in Multiples of
100M
Minimum Order Quantity
100 METER
Inch - Metric
Metric
Other Features
Polyolefin Outer Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 6.35MM Inside Diameter; 9.525MM Outside Diameter; Polyurethane; White
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh