https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-K010-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFETTRMMmhrTlM4eE1EazRORE13TnpJNU5ESXpPQzlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYMHN3TVRCZk16QXdlRE13TUM1cWNHY3w3OTM5MzFiZmQ2NjczMWRhZDFmY2NjYTMwMDk2ZGU3MzFjYTQ3MWRjZjZjYjVmYTkxNTk1ODExYjZmYTZlMjRj
https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-K010-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFETTRMMmhrTlM4eE1EazRORE13TnpJNU5ESXpPQzlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYMHN3TVRCZk16QXdlRE13TUM1cWNHY3w3OTM5MzFiZmQ2NjczMWRhZDFmY2NjYTMwMDk2ZGU3MzFjYTQ3MWRjZjZjYjVmYTkxNTk1ODExYjZmYTZlMjRj
KURIYAMA
KURIYAMA
K010-2430X050
KURIYAMA KURIYAMA
Description
K010-2430X050 POLYURETHANE TUBING ; 1.50" ID X 1.88" OD X 50FT L
Tubing; Single; 1-1/2" Inside Diameter; 1-7/8" Outside Diameter; PVC; Clear
Part #
K010-2430X050
BDI #
28158618
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K010-2430X050/p/28158618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
30 PSI | 2.1 BAR
Typical Use
Laboratories | Water Distillation Lines | Deionized Water Systems | Air Conditioning Drainage | Refrigeration Drainage | Air Lines | Bottling Plants | Beverage Dispensing Units | Ice Making Machines | Printing Press Equipment | High Efficiency Furnace Drainage | Weak Chemicals and Acids
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
27.1
Long Description
Tubing; Single; 1-1/2" Inside Diameter; 1-7/8" Outside Diameter; PVC; Clear
Outside Diameter
1.875 Inch | 47.625 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

