KURIYAMA
KURIYAMA
K010-2430X50
KURIYAMA KURIYAMA
Description
K010-2430X50 PVC TUBING ; K010 1-1/2X1-7/8X3/16 VINYL
Tubing; Single; 1-1/2" Inside Diameter; 1-7/8" Outside Diameter; PVC; Crystal Clear; 30 PSI - 2 Bar Operating Pressure
Part #
K010-2430X50
BDI #
21443519
Details
258.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K010-2430X50/p/21443519
Your Price
$ 258.53 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.25
EAN
0082235303776
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
30 PSI | 2 Bar
Typical Use
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
Self Extinguishing | Shore A 73 Hardness
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Manufacturer Item Number
K010-2430X050
Weight / LBS
27.1
Long Description
Tubing; Single; 1-1/2" Inside Diameter; 1-7/8" Outside Diameter; PVC; Crystal Clear; 30 PSI - 2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


