KURIYAMA
KURIYAMA
K2W-0815X200
KURIYAMA KURIYAMA
Description
K2W-0815X200 WEIGHTED AERATION TUBING ; 1/2"X200'
Tubing; Single; 1/2" Inside Diameter; 0.96" Outside Diameter; PVC; Black
Part #
K2W-0815X200
BDI #
24459242
Details
488.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K2W-0815X200/p/24459242
Your Price
$ 488.22 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.18
EAN
0082235313521
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
50 PSI | 3.4 BAR
Typical Use
Pond and Lake Aeration | Water Recirculation | Ice Clearing | Wastewater Lagoons | Commercial Hatcheries
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
80
Long Description
Tubing; Single; 1/2" Inside Diameter; 0.96" Outside Diameter; PVC; Black
Outside Diameter
0.96 Inch | 24.384 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


