https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-K7000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMnxpbWFnZS9qcGVnfGFHVTNMMmcyT0M4eE1EazRORE13T0RNeE1EQTBOaTlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYMHMzTURBd1h6TXdNSGd6TURBdWFuQm58MTkyMzU5MTE2Yzc3YmNkNGRlOTc1ODdjZjMzNDgwMGIyNjFjYjUwMjdjYWMzNzE2NTQyNzQyZTBjZDBlYTM1Mg
https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-K7000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMnxpbWFnZS9qcGVnfGFHVTNMMmcyT0M4eE1EazRORE13T0RNeE1EQTBOaTlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYMHMzTURBd1h6TXdNSGd6TURBdWFuQm58MTkyMzU5MTE2Yzc3YmNkNGRlOTc1ODdjZjMzNDgwMGIyNjFjYjUwMjdjYWMzNzE2NTQyNzQyZTBjZDBlYTM1Mg
KURIYAMA
KURIYAMA
K7000-10X200
KURIYAMA KURIYAMA
Description
K7000-10X200 ANTI-STAT BLASTING TUBING ; 5/8"X200'
Tubing; Single; 5/8" Inside Diameter; 55/64" Outside Diameter; PVC; Black
Part #
K7000-10X200
BDI #
24459420
Details
632.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K7000-10X200/p/24459420
Your Price
$ 632.42 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.08
EAN
0082235306207
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-35 To 65 Deg C
Operating Pressure
120 PSI | 8.3 BAR
Typical Use
Ammonium Nitrate/Fuel Oil Blasting Agents | Mining and Construction Site Blasting
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
17.5
Long Description
Tubing; Single; 5/8" Inside Diameter; 55/64" Outside Diameter; PVC; Black
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.859 Inch | 21.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

