SMC
SMC
T0403B-100
SMC SMC
Description
T0403B-100 NYLON TUBING ; 4MM OD 3MM ID BLACK 100M ROLL
Tubing; Single; 3MM Inside Diameter; 4MM Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Part #
T0403B-100
BDI #
17954128
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/T0403B-100/p/17954128
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.118
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
220 PSI | 15 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore D 70 Hardness | Minimum Bending Radius 25 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 3MM Inside Diameter; 4MM Outside Diameter; Nylon; Black; 220 PSI - 15 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


