Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TH0402B-20 https://www.bdiexpress.com/medias/INDSMCTBGXXX-23943483-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MnxpbWFnZS9qcGVnfGFEQXpMMmd4Tnk4eE1EazRORE0wTmpreE1EYzFNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qTTVORE0wT0ROZk16QXdlRE13TUM1cWNHY3w2ZmJkNDlkYTU0MjAwNGFhNTFmZTYzZDAzOTg2NmNmMzk5OWRhNTBkOTllNDcwNTQzNzA4ZTMwNTIwYjYwMjRm
23943483 Tubings 

SMC SMC

TH0402B-20

Description

TH0402B-20 FLUOROPOLYMER TUBING

Tubing; Single; 2MM Inside Diameter; 4MM Outside Diameter; Fluoropolymer; Black

Part #

TH0402B-20

BDI #
23943483

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

207.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 207.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0.4
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Black
Operating Temperature Range
Air -65 To 200 Deg C | Water 0 To 100 Deg C
Operating Pressure
333 PSI | 23 BAR
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 2MM Inside Diameter; 4MM Outside Diameter; Fluoropolymer; Black
Inside Diameter
0.079 Inch | 2 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh