https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SPR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODk0NXxpbWFnZS9qcGVnfGFHVXhMMmd3WVM4eE1ERTBNVGt5TURBd01qQTNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUJTWDFSVlh6TXdNRmd6TURBdWFuQm58N2ExNGQ0NzQwODA4YWNiMDUzZDA0NzcwNDJiNGU3ZWNkZmU2ZTQ0MTFiMWM1ZGE4MGQ1M2JjZDNlYWU2YmVhNw
SMC
SMC
TIUB13PU1-33
SMC SMC
Description
TIUB13PU1-33 ; 100FT/PKG
Tubing; Single; 21/64" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Solid Purple; 115 PSI - 8 Bar Operating Pressure
Part #
TIUB13PU1-33
BDI #
18612651
Details
107.98306921
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB13PU1-33/p/18612651
Your Price
$ 107.98 / each
$ 130.35 / each BDIExpress
$ 130.35 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
4.625
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Purple
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 21/64" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Solid Purple; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.328 Inch | 8.331 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh