Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TU1065G4-20 https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140853-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5NnxpbWFnZS9qcGVnfGFHWTJMMmcxT0M4eE1EazRORFF6T1RjM05USTJNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREE0TlROZk16QXdlRE13TUM1cWNHY3xjNGI3NWY3YjA0MTIxNTBhYmMxNzEyYWVjMGQwODY2Y2U1ZTAzNDYxMmZkOTI4NGNiNGI0ZmFlNzM2YjAwZDc5
22140853 Tubings 

SMC SMC

TU1065G4-20

Description

TU1065G4-20 PU TUBING ; 10MM DARK GREEN 20M LG

Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Dark Green

Part #

TU1065G4-20

BDI #
22140853

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

55.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 55.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Dark Green
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Dark Green
Inside Diameter
0.256 Inch | 6.5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh