23742519
管件
USA SEALING
USA SEALING
ZUSA-HT-1126
USA SEALING USA SEALING
描述
USA SEALING ZUSA-HT-1126
Laboratory Grade PVC Tubing, 1/4" Inside Diameter X 3/8" Outside Diameter X 50FT Length, Clear Color, This Clear FDA PVC That is Free of The Plasticizer BEHP For Higher Purity and Fewer Extractables, It is Commonly Used In Laboratories and Food Processing, It is Also Softer and More Flexible Than Other PVC Tubing
制造商部件号
ZUSA-HT-1126
BDI部件号
23742519
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/ZUSA-HT-1126/p/23742519
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005140113
重量 / Kilogram
0.9
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
Laboratory Grade PVC Tubing, 1/4" Inside Diameter X 3/8" Outside Diameter X 50FT Length, Clear Color
详细描述
Laboratory Grade PVC Tubing, 1/4" Inside Diameter X 3/8" Outside Diameter X 50FT Length, Clear Color, This Clear FDA PVC That is Free of The Plasticizer BEHP For Higher Purity and Fewer Extractables, It is Commonly Used In Laboratories and Food Processing, It is Also Softer and More Flexible Than Other PVC Tubing