Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZUSA-HT-1150 https://www.bdiexpress.com/medias/INDU-S-TUBING-PVC-LAB-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4NHxpbWFnZS9qcGVnfGFEYzNMMmczTUM4eE1EYzJPREkwTnpJeU5qTTVPQzlKVGtSVkxWTmZWRlZDU1U1SFgxQldRMTlNUVVKZlEweFNYek13TUhnek1EQXVhbkJufDg0NzIwNWQwNDY4YTQ1MGU1MThhYmJmODc1Nzc5OGRjMDhiNWM4MDQ4NmY5YjhhZDgxNmFiZDg2ZDJkN2FlNjI
23742562 Tubings 

USA SEALING USA SEALING

ZUSA-HT-1150

Description

ZUSA-HT-1150 1" ID X 1-1/4" OD X 25' L ; TUBING LAB GR PVC

Laboratory Grade PVC Tubing, 1" Inside Diameter X 1-1/4" Outside Diameter X 25FT Length, Clear Color, This Clear FDA PVC That is Free of The Plasticizer BEHP For Higher Purity and Fewer Extractables, It is Commonly Used In Laboratories and Food Processing, It is Also Softer and More Flexible Than Other PVC Tubing

Part #

ZUSA-HT-1150

BDI #
23742562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
2.835
EAN
0193005140380
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://usasealing.com
Product Detail
Tubing
Product Specification
Laboratory Grade PVC Tubing, 1" Inside Diameter X 1-1/4" Outside Diameter X 25FT Length, Clear Color
Long Description
Laboratory Grade PVC Tubing, 1" Inside Diameter X 1-1/4" Outside Diameter X 25FT Length, Clear Color, This Clear FDA PVC That is Free of The Plasticizer BEHP For Higher Purity and Fewer Extractables, It is Commonly Used In Laboratories and Food Processing, It is Also Softer and More Flexible Than Other PVC Tubing