Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSP-10-15V0A4-3045A https://www.bdiexpress.com/medias/INDNCHHYDUNT-NSP-3045A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjR8aW1hZ2UvanBlZ3xhRGhqTDJnME1pOHhNREU0TmpVM05UYzNNemN5Tmk5SlRrUk9RMGhJV1VSVlRsUmZUbE5RWHpNd05EVkJYek13TUhnek1EQXVhbkJufGY4NjJjOWE5MzgyZDFmYTE3NDdhM2FhYmI3MDIxODk0YzkwMjg5MWZhZmQ4MmU0YzY4ODYxYmI1NzQ4ZjNhMzM
25931409 Hydraulic Power Unit 

NACHI FLUID POWER NACHI FLUID POWER

NSP-10-15V0A4-3045A

Description

NSP-10-15V0A4-3045A HYDRAULIC UNIT, DUAL VOLTAGE DESIGN 230/460VAC (SMARTCATALOG)

HYDRAULIC UNIT DUAL VOLTAGE DESIGN 230/460VAC 10 LITER RESERVOIR, 2HP, VARIABLE VANE PUMP, 0.49CUBIC IN/REV FLOW RATE RANGE, 796-1160PSI

Part #

NSP-10-15V0A4-3045A

BDI #
25931409

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3901.96 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,901.96 / each
$ 5,472.00 / each
BDIExpress
QTY

Inventory

Total: 12,058,624

Brand
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
86
Product Group - BDI
F02196
Noun
Unit
Keyword String
Pump
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Compact Variable Pump Unit
Product Specification
10 L Tank Volume; 1.5 KW Motor Capacity; Variable Vane Pump Type; 8 Cubic Cm/Rev Flow Rate Adjustable Range; 5.5 To 8 Mpa Pressure Adjustable Range
Long Description
HYDRAULIC UNIT DUAL VOLTAGE DESIGN 230/460VAC 10 LITER RESERVOIR, 2HP, VARIABLE VANE PUMP, 0.49CUBIC IN/REV FLOW RATE RANGE, 796-1160PSI