https://www.bdiexpress.com/medias/INDSBCHOSEXX-IHKIT-14F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4OXxpbWFnZS9qcGVnfGFHSTVMMmhsTkM4eE1EYzJPVE0wTmpNek1EWTFOQzlKVGtSVFFrTklUMU5GV0ZoZlNVaExTVlJmTVRSR1h6TXdNSGd6TURBdWFuQm58NzdiMTBmNzc5YWYwYmM3YTUwYjNlN2VlODNiZDUwNTFlZjA2NWYxOTM3OWVlZjlkNWI0MGFlYTA5ZGU2YTI2Zg
https://www.bdiexpress.com/medias/INDSBCHOSEXX-IHKIT-14F-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4OXxpbWFnZS9qcGVnfGFHSTVMMmhsTkM4eE1EYzJPVE0wTmpNek1EWTFOQzlKVGtSVFFrTklUMU5GV0ZoZlNVaExTVlJmTVRSR1h6TXdNSGd6TURBdWFuQm58NzdiMTBmNzc5YWYwYmM3YTUwYjNlN2VlODNiZDUwNTFlZjA2NWYxOTM3OWVlZjlkNWI0MGFlYTA5ZGU2YTI2Zg
BOSTITCH
BOSTITCH
IHKIT-14F
BOSTITCH BOSTITCH
Description
IHKIT-14F HOSE COUPLER KIT ; 1/4" NPT 2PC
Air Hose Fitting; 1/4" Body Size; Female Connection Type; 1/4" NPT Female Thread; Steel Material; 1/4" NPT Nominal Thread Size; Includes Coupler, Hose Plug
Part #
IHKIT-14F
BDI #
21732969
Details
12.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/IHKIT-14F/p/21732969
Your Price
$ 12.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.005
EAN
0077914046264
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://www.stanleybostitch.com
Weight / LBS
0.2
Product Detail
Air Hose Fitting
Product Specification
1/4" Body Size; Female Connection Type; 1/4" NPT Female Thread; Steel Material; 1/4" NPT Nominal Thread Size
Long Description
Air Hose Fitting; 1/4" Body Size; Female Connection Type; 1/4" NPT Female Thread; Steel Material; 1/4" NPT Nominal Thread Size; Includes Coupler, Hose Plug
