https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-INF5048AA-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2NnxpbWFnZS9qcGVnfGFHTTVMMmc0T1M4eE1EUTFNVEU1TkRjd056azVPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYMGxPUmpVd05EaEJRVjh6TURCNE16QXdMbXB3Wnd8Njg4YzNlMzM4MWQ2YTYxMWI2NWYxYWUwYWFhMjQzMDMxZGE3MjE0N2MzZGM3ZWZmZmNiMGI2YjIzNmEzMThiOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-INF5048AA-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2NnxpbWFnZS9qcGVnfGFHTTVMMmc0T1M4eE1EUTFNVEU1TkRjd056azVPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYMGxPUmpVd05EaEJRVjh6TURCNE16QXdMbXB3Wnd8Njg4YzNlMzM4MWQ2YTYxMWI2NWYxYWUwYWFhMjQzMDMxZGE3MjE0N2MzZGM3ZWZmZmNiMGI2YjIzNmEzMThiOA
GUARDAIR
GUARDAIR
INF5048AA
GUARDAIR GUARDAIR
Description
INF5048AA INFORCER AIR GUN 48IN ; 48" ALUMINUM EXTENSION/VENTURI NOZZLE
Blow Gun; 185Cu-FT/Min Nominal Air Consumption; Dead-Man Trigger Control Type; 48" Nominal Extension Length; Aluminum Extension Type; 3/4" FNPT Inlet Size; Aluminum Material; 121 dBA Nominal Noise Level; Aluminum Venturi Nozzle Nozzle Type; 12 LBF Output; Inforcer Safety Air Gun Series Type; Includes Extension, Handle and Nozzle
Part #
INF5048AA
BDI #
24869855
Details
463.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/INF5048AA/p/24869855
Your Price
$ 463.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0
EAN
0690773019875
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer URL
https://guardair.com
Product Detail
Blow Gun
Product Specification
185Cu-FT/Min Nominal Air Consumption; Dead-Man Trigger Control Type; 48" Nominal Extension Length; Aluminum Extension Type; 3/4" FNPT Inlet Size; Aluminum Material; 121 dBA Nominal Noise Level; Aluminum Venturi Nozzle Nozzle Type; 12 LBF Output; Inforcer Safety Air Gun Series Type; Includes Extension, Handle and Nozzle
Long Description
Blow Gun; 185Cu-FT/Min Nominal Air Consumption; Dead-Man Trigger Control Type; 48" Nominal Extension Length; Aluminum Extension Type; 3/4" FNPT Inlet Size; Aluminum Material; 121 dBA Nominal Noise Level; Aluminum Venturi Nozzle Nozzle Type; 12 LBF Output; Inforcer Safety Air Gun Series Type; Includes Extension, Handle and Nozzle

