EBCAIR
EBCAIR
JY600 U2
EBCAIR EBCAIR
Description
EBCAIR JY600 U2
Air Purifier; 600MM X 300MM X 635MM Dimension; 154KW Motor Power; 24VAC Voltage; 600 Cu M/Hr Rated Air Volume; 40 to 67dB Noise level; 10 X 80 Sq M Applicable Area; H13 Purification level
Part #
JY600 U2
BDI #
24674676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/JY600-U2/p/24674676
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161602
Weight / Kilogram
25
Product Group - BDI
F02170
Noun
Purifier
Keyword String
Air
Manufacturer URL
https://www.ebcair.com
Weight / LBS
55.1155
Product Detail
Air Purifier
Product Specification
600MM X 300MM X 635MM Dimension; 154KW Motor Power; 24VAC Voltage; 600 Cu M/Hr Rated Air Volume; 40 to 67dB Noise level; 10 X 80 Sq M Applicable Area; H13 Purification level
Long Description
Air Purifier; 600MM X 300MM X 635MM Dimension; 154KW Motor Power; 24VAC Voltage; 600 Cu M/Hr Rated Air Volume; 40 to 67dB Noise level; 10 X 80 Sq M Applicable Area; H13 Purification level


