https://www.bdiexpress.com/medias/INDSMCPUSHFT-24087875-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NHxpbWFnZS9qcGVnfGFERXlMMmd6TWk4eE1UQTVOVGc0TWpRMk5UTXhNQzlKVGtSVFRVTlFWVk5JUmxSZk1qUXdPRGM0TnpWZk16QXdlRE13TUM1cWNHY3w1OWEzYTE3YmVlNGE5NzJmYmZjYjRiOGZjMzBhZjUwY2E5YzkxMTY5MWE0MmI1OWI4ZGUzNzg5Yzc3Mzk4MTJi
https://www.bdiexpress.com/medias/INDSMCPUSHFT-24087875-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NHxpbWFnZS9qcGVnfGFERXlMMmd6TWk4eE1UQTVOVGc0TWpRMk5UTXhNQzlKVGtSVFRVTlFWVk5JUmxSZk1qUXdPRGM0TnpWZk16QXdlRE13TUM1cWNHY3w1OWEzYTE3YmVlNGE5NzJmYmZjYjRiOGZjMzBhZjUwY2E5YzkxMTY5MWE0MmI1OWI4ZGUzNzg5Yzc3Mzk4MTJi
SMC
SMC
KQ2H01-33AS1
SMC SMC
Description
KQ2H01-33AS1 TUBE CONNECTOR ; 1/8" TUBE X 1/16"MNPT
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/8 Inch Tube X 1/16 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H01-33AS1
BDI #
24087875
Details
1.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/KQ2H01-33AS1/p/24087875
Your Price
$ 1.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0132
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/8 Inch Tube X 1/16 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

