https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
LFME-13-F2
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
LFME-13-F2 POLYCARBONATE FLOWMETER, RANGE 2-20 GPM 8-80 LPM WATER (SMARTCATALOG)
1" MALE NPT 316 SS FLOAT
Part #
124533-01
BDI #
29154048
Details
342.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/LFME-13-F2/p/29154048
Your Price
$ 342.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.54
Product Group - BDI
F02234
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1.2
Product Detail
Flowmeter
Product Specification
Accuracy +/- 5 Percet; Liquid Flow Max 20 GPM; Liquid Flow Min 2 GPM; Materials Wetted 316 Stainless Steel | ABS | Fluoroelastomer | Nylon 6.6 | Polycarbonate | Polypropylene; Media Compatibility Water; Process Connection Size 1 In MNPT; Proof Pressure Up to 87 PSI; Scale Length 8 In ; Height 3"; Width 3.1"; Length 12.5"
Long Description
1" MALE NPT 316 SS FLOAT
