Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MC25MH https://www.bdiexpress.com/medias/INDXXXXXXXXX-20752935-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODd8aW1hZ2UvanBlZ3xhRGcxTDJnM05pODVPREkxTkRrME1EY3pNemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNRGMxTWprek5WOHpNREI0TXpBd0xtcHdad3xiMDQxODFiZTNiZmVhYTY4OTk4OWJjMTZmMGNlODhjNGNhOTkyNGY1MzQ2ZWJiNGVlYmJkNmMzODY2OGQ4MGFm
15061896 Fluid Power 

ACE CONTROLS ACE CONTROLS

MC25MH

Description

MC25MH SHOCK ABSORBER ; M10 X 1 X 43MM X 57.6MM OAL

Shock Absorber; 0.26" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 20LB; Self-Compensating; Threaded Body; 10-30LB Weight

Part #

187-0204

BDI #
15061896

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

63.76 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 63.76 / each BDIExpress
QTY

Inventory

Total: 20

Category
Brand
Manufacturer Name
ACE CONTROLS
Minimum Buy Quantity
N/A
UNSPSC
25172011
Weight / Kilogram
0.027
Product Group - BDI
A03142
Noun
Absorber
Keyword String
Shock
Product Detail
Shock Absorber
Product Specification
Shock Absorber; 0.26" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 20LB; Self-Compensating; Threaded Body; 10-30LB Weight
Long Description
Shock Absorber; 0.26" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 20LB; Self-Compensating; Threaded Body; 10-30LB Weight