https://www.bdiexpress.com/medias/MFRORSCARTXX-27902544-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzl8aW1hZ2UvanBlZ3xhR1F5TDJnMU5TOHhNRFkwTlRBeU1qTTBNekU1T0M5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMU5EUmZNekF3ZURNd01DNXFjR2N8MmY0MDA4ZWU4N2M1N2Q2NjQ5ZjEwOTI4MTAxMDQxZmQxOGY5MDkwNGI3OTRkNmRkNjEyZTM0YzcwY2ZlMDM3Ng
https://www.bdiexpress.com/medias/MFRORSCARTXX-27902544-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzl8aW1hZ2UvanBlZ3xhR1F5TDJnMU5TOHhNRFkwTlRBeU1qTTBNekU1T0M5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMU5EUmZNekF3ZURNd01DNXFjR2N8MmY0MDA4ZWU4N2M1N2Q2NjQ5ZjEwOTI4MTAxMDQxZmQxOGY5MDkwNGI3OTRkNmRkNjEyZTM0YzcwY2ZlMDM3Ng
SAFTCART
SAFTCART
MDE-6
SAFTCART SAFTCART
Description
MDE-6 CART (SMARTCATALOG)
Cylinder Cart; Green Color; 4-1/2" Cylinder Diameter; 18 1/2" Depth; Handle Type U-Handle; Height 35" ; Load Capacity 300 LB; Material Steel; Number of Cylinders 6; Number of Wheels 2; 18-1/2" Platform Depth; 21" Platform Width; 8" Wheel Diameter; Wheel Type Semi-Pneumatic; 1-3/4" Wheel Width; 21" Width; For Cylinder Size Medical D or E Cylinders
Part #
MDE-6
BDI #
27902544
Details
666.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/MDE-6/p/27902544
Your Price
$ 666.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
810649020204
Weight / US pound
28
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Weight / LBS
25
Product Detail
Cylinder Cart
Product Specification
Green Color; 4-1/2" Cylinder Diameter; 18 1/2" Depth; Handle Type U-Handle; Height 35" ; Load Capacity 300 LB; Material Steel; Number of Cylinders 6; Number of Wheels 2; 18-1/2" Platform Depth; 21" Platform Width; 8" Wheel Diameter; Wheel Type Semi-Pneumatic; 1-3/4" Wheel Width; 21" Width
Long Description
Cylinder Cart; Green Color; 4-1/2" Cylinder Diameter; 18 1/2" Depth; Handle Type U-Handle; Height 35" ; Load Capacity 300 LB; Material Steel; Number of Cylinders 6; Number of Wheels 2; 18-1/2" Platform Depth; 21" Platform Width; 8" Wheel Diameter; Wheel Type Semi-Pneumatic; 1-3/4" Wheel Width; 21" Width; For Cylinder Size Medical D or E Cylinders

