https://www.bdiexpress.com/medias/MFRORSCARTXX-27902454-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTl8aW1hZ2UvanBlZ3xhREEzTDJoa01DOHhNRFkwTlRBeU9UQXlOemczTUM5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJME5UUmZNekF3ZURNd01DNXFjR2N8Yzg3OTJmZTNmZWVhN2I0ZDY1NjIwMWEyMjAzZjFjMTFiZDI1NDIzMWU0ZjI1ZGE4Njg1ODEyZDk0ZmE2YzEwNg
https://www.bdiexpress.com/medias/MFRORSCARTXX-27902454-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTl8aW1hZ2UvanBlZ3xhREEzTDJoa01DOHhNRFkwTlRBeU9UQXlOemczTUM5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJME5UUmZNekF3ZURNd01DNXFjR2N8Yzg3OTJmZTNmZWVhN2I0ZDY1NjIwMWEyMjAzZjFjMTFiZDI1NDIzMWU0ZjI1ZGE4Njg1ODEyZDk0ZmE2YzEwNg
SAFTCART
SAFTCART
MDE-6X
SAFTCART SAFTCART
Description
MDE-6X CART
Cylinder Cart; Green Color; 4-1/2" Cylinder Diameter; 12" Depth; 38" Height; 100 LB Load Capacity; Steel Material; Number of Cylinders 1; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 4-1/2" ; 6" Wheel Diameter; Wheel Type Polyolefin; 1-3/4" Wheel Width; Width 12" ; For Cylinder Size Medical D or E Cylinders; Handle Type Bent; Include Adjustable Handle
Part #
MDE-6X
BDI #
27902454
Details
109.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/MDE-6X/p/27902454
Your Price
$ 109.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.087
EAN
0810649020174
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Weight / LBS
5
Product Detail
Cylinder Cart
Product Specification
Green Color; 4-1/2" Cylinder Diameter; 12" Depth; 38" Height; 100 LB Load Capacity; Steel Material; Number of Cylinders 1; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 4-1/2" ; 6" Wheel Diameter; Wheel Type Polyolefin; 1-3/4" Wheel Width; Width 12"
Long Description
Cylinder Cart; Green Color; 4-1/2" Cylinder Diameter; 12" Depth; 38" Height; 100 LB Load Capacity; Steel Material; Number of Cylinders 1; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 4-1/2" ; 6" Wheel Diameter; Wheel Type Polyolefin; 1-3/4" Wheel Width; Width 12" ; For Cylinder Size Medical D or E Cylinders; Handle Type Bent; Include Adjustable Handle

