https://www.bdiexpress.com/medias/MFRORSCARTXX-27902563-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTN8aW1hZ2UvanBlZ3xhRGhsTDJnM055OHhNRFkwTlRBeU56Z3hOVFExTkM5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMU5qTmZNekF3ZURNd01DNXFjR2N8OGQ4MTk2NGJiODZjNjNjMjg2NzA4Y2I5MzQ5MGViYTgzYjA5MThjYWEyYzNkYTM2MTNmM2JmYjE0ZDQ4ZDAxNQ
https://www.bdiexpress.com/medias/MFRORSCARTXX-27902563-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NTN8aW1hZ2UvanBlZ3xhRGhsTDJnM055OHhNRFkwTlRBeU56Z3hOVFExTkM5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMU5qTmZNekF3ZURNd01DNXFjR2N8OGQ4MTk2NGJiODZjNjNjMjg2NzA4Y2I5MzQ5MGViYTgzYjA5MThjYWEyYzNkYTM2MTNmM2JmYjE0ZDQ4ZDAxNQ
SAFTCART
SAFTCART
MM-10
SAFTCART SAFTCART
Description
MM-10 CART ; 9-1/2" CYLINDER CAPACITY LARGE
Cylinder Cart; Acetylene Cylinder 9 1/2" ; Caster Diameter 4" ; Caster Type Swivel; Caster Width 1" ; Color Grey; Cylinder Diameter 9 1/2" ; Depth 28" ; Handle Type U-Handle; Height 19" ; Load Capacity 1; 000 LB; Material Steel; Number of Cylinders 1; Number of Wheels 2; Oxygen Cylinder 9 1/2" ; Platform Depth 13" ; Platform Width 28" ; Type Running Gear with Cylinder Rack; Wheel Diameter 10" ; Wheel Type Polyolefin; Wheel Width 2 3/4" ; Width 24"
Part #
MM-10
BDI #
27902563
Details
836.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/MM-10/p/27902563
Your Price
$ 836.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.556
EAN
0810649020747
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Weight / LBS
53
Product Detail
Cylinder Cart
Product Specification
Acetylene Cylinder 9 1/2" ; Caster Diameter 4" ; Caster Type Swivel; Caster Width 1" ; Color Grey; Cylinder Diameter 9 1/2" ; Depth 28" ; Handle Type U-Handle; Height 19" ; Load Capacity 1; 000 LB; Material Steel; Number of Cylinders 1; Number of Wheels 2; Oxygen Cylinder 9 1/2" ; Platform Depth 13" ; Platform Width 28" ; Type Running Gear with Cylinder Rack; Wheel Diameter 10" ; Wheel Type Polyolefin; Wheel Width 2 3/4" ; Width 24"
Long Description
Cylinder Cart; Acetylene Cylinder 9 1/2" ; Caster Diameter 4" ; Caster Type Swivel; Caster Width 1" ; Color Grey; Cylinder Diameter 9 1/2" ; Depth 28" ; Handle Type U-Handle; Height 19" ; Load Capacity 1; 000 LB; Material Steel; Number of Cylinders 1; Number of Wheels 2; Oxygen Cylinder 9 1/2" ; Platform Depth 13" ; Platform Width 28" ; Type Running Gear with Cylinder Rack; Wheel Diameter 10" ; Wheel Type Polyolefin; Wheel Width 2 3/4" ; Width 24"

