https://www.bdiexpress.com/medias/MFRORSCARTXX-27902636-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjJ8aW1hZ2UvanBlZ3xhR0ZsTDJoa055OHhNRFkwTlRBeU9EVTJPVEV4T0M5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMk16WmZNekF3ZURNd01DNXFjR2N8YzEwYWQ0ZTE5OWM4NWRiNDZmMmFjYjcyOGQyN2YyY2Y5OWI2YzAxOTY4ODU2MmM2NTJhYTViYTZmOTVlZmNjZA
https://www.bdiexpress.com/medias/MFRORSCARTXX-27902636-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjJ8aW1hZ2UvanBlZ3xhR0ZsTDJoa055OHhNRFkwTlRBeU9EVTJPVEV4T0M5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMk16WmZNekF3ZURNd01DNXFjR2N8YzEwYWQ0ZTE5OWM4NWRiNDZmMmFjYjcyOGQyN2YyY2Y5OWI2YzAxOTY4ODU2MmM2NTJhYTViYTZmOTVlZmNjZA
SAFTCART
SAFTCART
MM-8
SAFTCART SAFTCART
Description
MM-8 CART, 9 1/2" CYLINDER CAPACITY LARGE MIG (SMARTCATALOG)
Cylinder Cart; 9-1/2" Acetylene Cylinder; Green Color; 9-1/2" Cylinder Diameter; 28" Depth; U-Handle Type; 17" Height; 1200 lb Load Capacity; Steel Material; 1 Number of Cylinder; 2 Wheels; 9-1/2" Oxygen Cylinder; 13" Platform Depth; 28" Platform Width; 8" Wheel Diameter; Polyolefin Wheel Type; 2" Wheel Width; 17" Width
Part #
MM-8
BDI #
27902636
Details
460.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/MM-8/p/27902636
Your Price
$ 460.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
810649020754
Weight / US pound
48
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Weight / LBS
48
Product Detail
Cylinder Cart
Product Specification
9-1/2" Acetylene Cylinder; Green Color; 9-1/2" Cylinder Diameter; 28" Depth; U-Handle Type; 17" Height; 1200 lb Load Capacity; Steel Material; 1 Number of Cylinder; 2 Wheels; 9-1/2" Oxygen Cylinder; 13" Platform Depth; 28" Platform Width; 8" Wheel Diameter; Polyolefin Wheel Type; 2" Wheel Width; 17" Width
Long Description
Cylinder Cart; 9-1/2" Acetylene Cylinder; Green Color; 9-1/2" Cylinder Diameter; 28" Depth; U-Handle Type; 17" Height; 1200 lb Load Capacity; Steel Material; 1 Number of Cylinder; 2 Wheels; 9-1/2" Oxygen Cylinder; 13" Platform Depth; 28" Platform Width; 8" Wheel Diameter; Polyolefin Wheel Type; 2" Wheel Width; 17" Width

