Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MV7201 https://www.bdiexpress.com/medias/INDLINXXXXXX-564333-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjB8aW1hZ2UvanBlZ3xhRGs1TDJnNFlpOHhNREUwT0RJNE9EVTVNemsxTUM5SlRrUk1TVTVZV0ZoWVdGaGZOVFkwTXpNelh6TXdNSGd6TURBdWFuQm58MDc3Njk2MTIyMWJkNDYxNTU0MTNjNzZjZGJmMjE1ZDdlMzZlN2RhMDRkMGQyOGZmYTAxNDNkNjFjNjU1OWZkZg
564333 Fluid Power 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

MV7201

Description

MV7201 EVACUATOR PLUS ; REPLACES 07201

Fluid Evacuator; 2.3GAL Reservoir Capacity; 175 Deg F Maximum Operating Temperature; 24" X 12.4" X 9.3"

Part #

MV7201

BDI #
564333

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

247.55229001000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 247.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
4.12
EAN
0646541003829
Product Group - BDI
F02234
Noun
Evacuator
Keyword String
Fluid
Manufacturer URL
Weight / LBS
10
Product Detail
Fluid Evacuator
Product Specification
2.3GAL Reservoir Capacity; 175 Deg F Maximum Operating Temperature; 24" X 12.4" X 9.3"
Long Description
Fluid Evacuator; 2.3GAL Reservoir Capacity; 175 Deg F Maximum Operating Temperature; 24" X 12.4" X 9.3"