Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N5U-2.00X3.00-N-1.38-2-N-N-N-1-1-HA021B https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177772-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5Mzl8aW1hZ2UvanBlZ3xhRGM1TDJnd055OHhNREk1TlRJNU56YzJPVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpjM056SmZNekF3ZURNd01DNXFjR2N8Y2FlNjQ5YjAxOGMzYTQwNzdlYTBkMGM4N2Y5YzE5NzViYTBiMTg4NDcyZmY0NzViNWY1MDBhNjg4ZjA5NWJkOA
25177772 Fluid Power 

EATON EATON

N5U-2.00X3.00-N-1.38-2-N-N-N-1-1-HA021B

Description

N5U-2.00X3.00-N-1.38-2-N-N-N-1-1-HA021B ; AIR CYLINDER

Hydraulic Cylinder; 2" Bore; 3" Stroke; 1.38" Male Small Rod Diameter; NPTF Port; Non-cushioned; Carboxylated Lip Rod Seal and Piston Seal; Head End and Cap End Port Position; Head Trunnion Mount

Part #

N5U-2.00X3.00-N-1.38-2-N-N-N-1-1-HA

BDI #
25177772

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.21.00.75
Noun
Cylinder
Keyword String
Hydraulic
Manufacturer URL
https://www.eaton.com
Product Detail
Hydraulic Cylinder
Product Specification
2" Bore; 3" Stroke; 1.38" Male Small Rod Diameter; NPTF Port; Non-cushioned; Carboxylated Lip Rod Seal and Piston Seal; Head End and Cap End Port Position; Head Trunnion Mount
Long Description
Hydraulic Cylinder; 2" Bore; 3" Stroke; 1.38" Male Small Rod Diameter; NPTF Port; Non-cushioned; Carboxylated Lip Rod Seal and Piston Seal; Head End and Cap End Port Position; Head Trunnion Mount