Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0513500220 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27494682-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NzB8aW1hZ2UvanBlZ3xhR1kwTDJobFppOHhNRFV3TnpVeE9EWXdOek01TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RRMk9ESmZNekF3ZURNd01DNXFjR2N8NzE2OTJiMGY0YzBhMGZkMmY3Y2QyMTUwNTU0MDQzYmMwMTQwMjBmZTg2MzY3NzBkNzVlNWFkOWFhOGFlMjNjNw
27494682 Pumps 

BOSCH REXROTH BOSCH REXROTH

0513500220

Description

0513500220 VANE PUMP

Variable Vane Pump; 57LPM Maximum Flow Rate; 24VDC Voltage; Clockwise Rotation; 22.2MM Shaft Diameter; FKM Seal; 210Bar Maximum Pressure; Two Stage Pressure Controller

Part #

0513R18C3VPV32SM21HYB04

BDI #
27494682

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.81.90.00
Noun
Pump
Keyword String
Variable Vane
Manufacturer URL
https://www.boschrexroth.com
Weight / LBS
61.72943
Product Detail
Variable Vane Pump
Product Specification
57LPM Maximum Flow Rate; 24VDC Voltage; Clockwise Rotation; 22.2MM Shaft Diameter; FKM Seal; 210Bar Maximum Pressure; Two Stage Pressure Controller
Long Description
Variable Vane Pump; 57LPM Maximum Flow Rate; 24VDC Voltage; Clockwise Rotation; 22.2MM Shaft Diameter; FKM Seal; 210Bar Maximum Pressure; Two Stage Pressure Controller