https://www.bdiexpress.com/medias/MFRGWWXXXXXX-12F739-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzN8aW1hZ2UvanBlZ3xhRGxtTDJnNFpTOHhNRFl4TXpNek5UTTVNakk0Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNVEpHTnpNNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDI5MTgyNmRjYjJiMmQ0MGJkODIyODJkZGM4MDVhNTBhNmJjNDY0Y2Q1NWU5ZWU4OWM1NmJiMmFjYzA4MzVmNjc
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-12F739-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MzN8aW1hZ2UvanBlZ3xhRGxtTDJnNFpTOHhNRFl4TXpNek5UTTVNakk0Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNVEpHTnpNNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDI5MTgyNmRjYjJiMmQ0MGJkODIyODJkZGM4MDVhNTBhNmJjNDY0Y2Q1NWU5ZWU4OWM1NmJiMmFjYzA4MzVmNjc
DAYTON MANUFACTURING
DAYTON MANUFACTURING
12F741
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
12F741 SINK DRAIN PUMP SYSTEM ; PIGGYBACK 1/2 HP
HP 1/2 HP RATED VOLTAGE 115V AC AMPS 4.9 A SWITCH ACTUATION VERTICAL FLOAT SWITCH ELECTRICAL CONNECTION PIGGYBACK PUMP BODY MATERIAL THERMOPLASTIC IMPELLER MATERIAL STAINLESS STEEL BASIN MATERIAL HDPE BASIN CAPACITY 6.0 GAL BASIN HE
Part #
12F741
BDI #
26434866
Details
875.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/12F741/p/26434866
Your Price
$ 875.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
HP 1/2 HP RATED VOLTAGE 115V AC AMPS 4.9 A SWITCH ACTUATION VERTICAL FLOAT SWITCH ELECTRICAL CONNECTION PIGGYBACK PUMP BODY MATERIAL THERMOPLASTIC IMPELLER MATERIAL STAINLESS STEEL BASIN MATERIAL HDPE BASIN CAPACITY 6.0 GAL BASIN HE

