https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1WD24-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NTB8aW1hZ2UvanBlZ3xhRFZrTDJnME9TOHhNRFl4T0RRM09ERXdNRFV4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVmRFTWpSZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8ZGJhMzYyMzUwZDNkNWRkZTA0YjgzYmJmMjdhOWZiYmEzMmIyZDllMGZhMzkyMGNlYTU5YzNkODg0MDUzMDA0Ng
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1WD24-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NTB8aW1hZ2UvanBlZ3xhRFZrTDJnME9TOHhNRFl4T0RRM09ERXdNRFV4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVmRFTWpSZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8ZGJhMzYyMzUwZDNkNWRkZTA0YjgzYmJmMjdhOWZiYmEzMmIyZDllMGZhMzkyMGNlYTU5YzNkODg0MDUzMDA0Ng
SPEEDAIRE
SPEEDAIRE
1WD24
SPEEDAIRE SPEEDAIRE
Description
1WD24 AIR COMPRESSOR PUMP, 2 STAGE (SMARTCATALOG)
NUMBER OF STAGES 2 PRESSURE LUBRICATED 10 HP 15 HP 34.8/49.0 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 4 QT NUMBER OF CYLINDERS 4 NPT OUTLET 3/4 IN PUMP RPM 740 1 045 ROTATION CCW GROOVE SECTION B GROOVE QUANTITY
Part #
1WD24
BDI #
26444174
Details
14870.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/1WD24/p/26444174
Your Price
$ 14,870.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
NUMBER OF STAGES 2 PRESSURE LUBRICATED 10 HP 15 HP 34.8/49.0 FREE AIR CFM AT MAX PRESSURE MAX PRESSURE 175 PSI OIL CAPACITY 4 QT NUMBER OF CYLINDERS 4 NPT OUTLET 3/4 IN PUMP RPM 740 1 045 ROTATION CCW GROOVE SECTION B GROOVE QUANTITY

