Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2EPR4 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2EPT1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTd8aW1hZ2UvanBlZ3xhRGxpTDJnMU1pOHhNRFl5Tnpnd09UQTFNRFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNa1ZRVkRGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MWRhYTczYmJiZmRhMGEyNWUzYzFkYTVkZTdjMDU2MWM1MGMzYzE2MzhkZDc3NGVlMTliZjc2NWJhZWZmZmJmMg
26421775 Pumps 

SPEEDAIRE SPEEDAIRE

2EPR4

Description

2EPR4 BLOWER/VACUUM PUMP ; 0.17 CU FT/REV

POSITIVE DISPLACEMENT INLET DIA 3 IN FNPT OUTLET DIA 3 IN FNPT DISPLACEMENT 0.170 CU FT/REV CFM RANGE 197 TO 579 RPM RANGE 1337 TO 3600 MAX PRESSURE 7 PSI MAX VACUUM 14.0 IN HG 1.6 TO 20.3 HP REQUIRED SHAFT LENGTH 2.375 IN SHAFT DIA

Part #

2EPR4

BDI #
26421775

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9856.81 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,856.81 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
POSITIVE DISPLACEMENT INLET DIA 3 IN FNPT OUTLET DIA 3 IN FNPT DISPLACEMENT 0.170 CU FT/REV CFM RANGE 197 TO 579 RPM RANGE 1337 TO 3600 MAX PRESSURE 7 PSI MAX VACUUM 14.0 IN HG 1.6 TO 20.3 HP REQUIRED SHAFT LENGTH 2.375 IN SHAFT DIA