https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197723-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MzZ8aW1hZ2UvanBlZ3xhR1l3TDJnMU1DOHhNREk1TnpVMk9UVXdPVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RjM01qTmZNekF3ZURNd01DNXFjR2N8NTc0MDdmMDA4ZTlkNTcxYTdlNjEyMDg1NWRjMzgyMDcwYWY0MDNkZjZhMzkyNTNjMmM2NWI3OGNhZmY5YWZmYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197723-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MzZ8aW1hZ2UvanBlZ3xhR1l3TDJnMU1DOHhNREk1TnpVMk9UVXdPVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RjM01qTmZNekF3ZURNd01DNXFjR2N8NTc0MDdmMDA4ZTlkNTcxYTdlNjEyMDg1NWRjMzgyMDcwYWY0MDNkZjZhMzkyNTNjMmM2NWI3OGNhZmY5YWZmYg
VICKERS
VICKERS
3525VQ25A21 11AA20
VICKERS VICKERS
Description
3525VQ25A21 11AA20 VANE PUMP ; INTRAVANE 25USGM RH(CW)
Vane Pump; 35GPM Shaft End Displacement; 21GPM Cover End Displacement; 1200RPM Speed; SAE 4 Bolt Flange Port; Flange Mounting; Splined Shaft; 2 Outlet; Double IntraVane; Clockwise Rotation
Part #
428625-1
BDI #
25197723
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/3525VQ25A21-11AA20/p/25197723
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151560
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.81.90.00
Noun
Pump
Keyword String
Vane
Manufacturer URL
https://www.eaton.com
Product Detail
Vane Pump
Product Specification
35GPM Shaft End Displacement; 21GPM Cover End Displacement; 1200RPM Speed; SAE 4 Bolt Flange Port; Flange Mounting; Splined Shaft; 2 Outlet; Double IntraVane; Clockwise Rotation
Long Description
Vane Pump; 35GPM Shaft End Displacement; 21GPM Cover End Displacement; 1200RPM Speed; SAE 4 Bolt Flange Port; Flange Mounting; Splined Shaft; 2 Outlet; Double IntraVane; Clockwise Rotation

