Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3APE9 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3APE8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NzV8aW1hZ2UvanBlZ3xhR1ptTDJnNVl5OHhNRFl5T0RFeU5qZzJOelE0Tmk5TlJsSkhWMWRZV0ZoWVdGaGZNMEZRUlRoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZDhjMGZjYmQ5NGU2ZGI0ODVkNTA5ODdlOTdkNzFjNGZhNTBlZGVkMjNiM2Q5ZTMxM2M3Nzg4OTEyMTc4NzdiNA
26449574 Pumps 

WESTWARD TOOL WESTWARD TOOL

3APE9

Description

3APE9 GREASE PUMP, W/GUN AIR MOTOR 2 1/2" 120LB/16GAL DRUM (SMARTCATALOG)

VOLUME PER MINUTE 2.4 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 8.1 CFM MAX PRESSURE 5 750 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 7 FT MATERIAL - DR

Part #

3APE9

BDI #
26449574

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1803.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,803.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
VOLUME PER MINUTE 2.4 LB PUMP RATIO 50 1 CONSUMPTION AT 100 PSI 8.1 CFM MAX PRESSURE 5 750 PSI AIR INLET 1/4 IN FNPT GREASE TYPE NLGI 1 AND 2 HOSE LENGTH 7 FT MATERIAL - DR