Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3PXJ9 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3PXJ9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2MXxpbWFnZS9qcGVnfGFEVXdMMmc0TVM4eE1EWXhOemsyTURJMk56Z3dOaTlOUmxKSFYxZFlXRmhZV0ZoZk0xQllTamxmUVZNd01WOHpNREI0TXpBd0xtcHdad3w0MGJhZDkwN2NhMmE5YWNjOTZlMGM5ZWQ0NWYwOTY4ZWI3YjVmMGRkNDhmMTRhN2RkZGVjOTAyMWUzZDZjYjEz
26451648 Pumps 

DAYTON MANUFACTURING DAYTON MANUFACTURING

3PXJ9

Description

3PXJ9 PUMP ; ELECTRIC DRUM 110V 35 GPM 1-1/10HP

ELECTRIC OPERATED DRUM VOLTAGE 110VAC HZ 60 PHASE 1 HP 1 MOTOR RPM 0-10 000 MOTOR ENCLOSURE TEFC MOTOR TYPE ELECTRIC AC BRUSH HOUSING MATERIAL 316L STAINLESS STEEL WETTED MATERIALS 316L STAINLESS STEEL PTFE DISCHARGE TUBING MATERIAL - FOR USE WITH SP

Part #

3PXJ9

BDI #
26451648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6430.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,430.29 / each
$ 6,431.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
ELECTRIC OPERATED DRUM VOLTAGE 110VAC HZ 60 PHASE 1 HP 1 MOTOR RPM 0-10 000 MOTOR ENCLOSURE TEFC MOTOR TYPE ELECTRIC AC BRUSH HOUSING MATERIAL 316L STAINLESS STEEL WETTED MATERIALS 316L STAINLESS STEEL PTFE DISCHARGE TUBING MATERIAL - FOR USE WITH SP