https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4HA35-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NzN8aW1hZ2UvanBlZ3xhRFE0TDJnNU15OHhNRFl5T1RReU1ERTROelkzT0M5TlJsSkhWMWRZV0ZoWVdGaGZORWhCTXpWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZDYyYjMyMTI0YzE5ZWJmNWNkOGZhMDRhNjdjZjVjMzlhNDY1YTRhZTkzZTVjZDBiMmRiZmE2ZTExN2NkNjdmMA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4HA35-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NzN8aW1hZ2UvanBlZ3xhRFE0TDJnNU15OHhNRFl5T1RReU1ERTROelkzT0M5TlJsSkhWMWRZV0ZoWVdGaGZORWhCTXpWZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZDYyYjMyMTI0YzE5ZWJmNWNkOGZhMDRhNjdjZjVjMzlhNDY1YTRhZTkzZTVjZDBiMmRiZmE2ZTExN2NkNjdmMA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4HA35
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4HA35 HAND DRUM PUMP ; ROTARY 27GPM AT 120 STROKES
HAND OPERATED DRUM PUMP ACTION TYPE ROTARY RPM 120 PUMP BODY MATERIAL ALUMINUM WETTED MATERIALS CAST ALUMINUM CAST IRON BUNA-N POLYETHYLENE STEEL PH RANGEEAL MATERIAL BUNA-N DISCHARGE TUBING MATERIAL STEEL FOR USE ON 15 30 55 GAL DRUMS GPM 27 GPM AT 12
Part #
4HA35
BDI #
26490921
Details
498.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/4HA35/p/26490921
Your Price
$ 498.52 / each
$ 499.00 / each BDIExpress
$ 499.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
HAND OPERATED DRUM PUMP ACTION TYPE ROTARY RPM 120 PUMP BODY MATERIAL ALUMINUM WETTED MATERIALS CAST ALUMINUM CAST IRON BUNA-N POLYETHYLENE STEEL PH RANGEEAL MATERIAL BUNA-N DISCHARGE TUBING MATERIAL STEEL FOR USE ON 15 30 55 GAL DRUMS GPM 27 GPM AT 12

