Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4JMY8 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4JMY8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODB8aW1hZ2UvanBlZ3xhRFF4TDJoaU9TOHhNRFl5T1RRMU1qUXpNVE01TUM5TlJsSkhWMWRZV0ZoWVdGaGZORXBOV1RoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8Yjk1NWIzYzkyNjRkNmU5ZmIyMWFmOGFmYWM2OGJiMjY4MDE3ZTUzNmNkMGQ2YTI3ZDUwNDczNjkyZmMwZWY0OQ
26490929 Pumps 

DAYTON MANUFACTURING DAYTON MANUFACTURING

4JMY8

Description

4JMY8 SHAFT SEAL ; PUMP KIT SEAL TYPE 21

SHAFT SIZE IN 3/4 IN SEAL BORE IN 3/4 IN NOMINAL WORKING LENGTH IN 1.405 IN SEAT BORE 1.375 IN SEAT THICKNESS 0.071 IN MATERIAL CONTENT CODE 304 SS SEAL MATERIAL VITON CARBON CERAMIC STANDARD INDUSTRY SEAL NUMBER

Part #

4JMY8

BDI #
26490929

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

189.52 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 189.52 / each
$ 190.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
SHAFT SIZE IN 3/4 IN SEAL BORE IN 3/4 IN NOMINAL WORKING LENGTH IN 1.405 IN SEAT BORE 1.375 IN SEAT THICKNESS 0.071 IN MATERIAL CONTENT CODE 304 SS SEAL MATERIAL VITON CARBON CERAMIC STANDARD INDUSTRY SEAL NUMBER